DOOR KING | 1812-096
Telephone Entry System, Full Duplex, Surface Mount Curved, 16 Volt AC, 20 VA, 10.88" Width x 6" Depth x 7.38" Height, With 500 Event Transaction Buffer

MFR PART #  1812-096
PART #  774139
Minimum 1 Each
In Stock

Features

  • IP Addressable-Program from Your PC Via Lan/Wan or an Internet Connection or Via Built-In Modem
  • Access Plus Account Manager Programming Software Included
  • Add upto Six (6) Card Readers, Keypads or RF Receivers (RS-485)
  • 100 Card/Transmitter/Keypad Codes(50 with Phone Numbers
  • 50 Access Codes Only)
  • upto 30 Holidays Can be Added to Access and Hold Open Time Zones
  • Control Access Points from Your PC
  • Schedule Lock and Unlock Times, Lock or Unlock an Access Point with the Click of Your Mouse
  • 10 Temporarycess Codes with Start and End Dates
  • 500 Event Transaction Buffer
  • Email Notification of Events of Your Choice
  • Internet Connection Required
  • Call Waiting
  • Call Forwarding with Time Zone Restrictions
  • Unique Double Ring
  • Built-In Clock/Calendar
  • Do-Not-D Feature
  • Four "Hold Open" Time Zones
  • Answer Machine Bypass Feature
  • 50 5-Digit Entry Codes with Time Zone Restrictions on Some Codes
  • 10 Temporary Entry Codes with Start and End Dates
  • Intercom Mode for Use with PBX and KSU Phone Systems
  • Camera Ready

Tech Info

UL 294, FCC, ETL, DOC

Specifications:

Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.