HELLERMANNTYTON | 184-15202
High Density Slotted Wall Wiring Duct, 1.5" X 2", Non-Adhesive, PVC, Gray 120ft/Carton

MFR PART #  184-15202
PART #  502976
Available in 1 FEET increments
Minimum 1 FEET
In Stock

Description

HellermannTyton’s Pro-Duct wiring duct efficiently routes and protects wire and cable. Manufactured from high impact, rigid PVC, Pro-Duct includes solid, slotted and high density slotted styles. Pro-Duct comes in standard colors of white, gray and black in 6 foot lengths.

Features

  • Narrow fingers reduce fanning of the wires to the terminal blocks, presenting a neater appearance
  • Each finger is provided with a double restriction to hold wires in the bottom portion of the duct, allowing for easier installation
  • Mounting holes are uniform in size to the solid and slotted wall duct, but are offered every 2 inches to accommodate compact designs and ease installation

Specifications:

Components SLOTTED DUCT HIGH DENSITY
Fiber Duct H x W 1.5" X 2"
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT

Spec Sheet

Spec Sheet