TE-ENERGY | 1904000-1
Automotive Relays; Nominal Voltage: 12 V DC Rated Current @ 85 C: 50 A High Current Solutions With Mounting Bracket(s) Contact Arrangement: 1 Form A (bifurcated), SPST-NO-DM, 1 N/O Double Make

MFR PART #  1904000-1
PART #  417904
Minimum 1 Each
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Operation/Application.Application: Cross Carline
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Dimensions.Height (mm [in]): 39.00 [1.535]
ProducType Features.Series: V23232
Body Features.Width (mm [in]): 36.00 [1.417]
Body Features.Length (mm [in]): 44.00 [1.732]
Contact Features.Contact Base Material: Silver Based
Configuration Features.Coil - Magnetic System: Monostable
Electrical Charactstics.High Power Relays >75A: No
Contact Features.Contact Configuration: Double Contact Make
Body Features.Weight (g [oz]): 38.00 [1.340]
Body Features.Mounting Bracket(s): With
Housing Features.Number of Contacts: 1
Product Type Features.Product Denation: High Current Solutions
Electrical Characteristics.Nominal Voltage (V DC): 12
Body Features.Bracket Type: Cover with two holders
Electrical Characteristics.Rated Current @ 85 C (A): 50
Configuration Features.Contact Arrangement: 1 Form A (bifuated), SPST-NO-DM, 1 N/O Double Make
Electrical Characteristics.Coil - Rated Power (W): 3.1
Electrical Characteristics.Contact - Switching Current Min. (mA): 1000
Electrical Characteristics.Coil Resistance (): 46
Housing Features.Enclosures (Sealing)ype: Dust Protected

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.