GENERAL CABLE | 19101.676000
250-1C MV-105 UL BC 5KV 115 EP UNISHIELD CPE 5KV 133% 8KV 100%

MFR PART #  19101.676000
PART #  3USA-2501
Available in 1 Feet increments
Minimum 1 Feet
Usually ships between 3 and 7 business days

Description

UniShield, EPR/Copper Wire Shield/CPE, Medium-Voltage Power, Shielded, 5 kV and 8 kV, UL Type MV-105, 133%/100% Ins. Levels, 115 Mils

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

Applications

For use in power circuits up to 5 kV when installed in open air, conduit, duct, or buried direct in earth, for wet and dry locations. Used for power applications in chemical plants, refineries, steel mills, industrial plants, utility substations and generating stations.

Features

  • Features:
  • Rated at 105C
  • Reduced conductor size and shield system provides the smallest premium medium-voltage shielded power cable with full insulation
  • Smaller outside dimensions reduce the size of duct needed or increase the ampacity per duct
  • All features contribute to faster and easier installation
  • Superior cold bend and cold impact performance
  • Stable and constant shield short
  • circuit performance
  • Excellent heat and moisture resistance
  • Outstanding corona resistance
  • Flexibility for easy handling
  • High dielectric strength
  • Low dielectric loss
  • Low moisture absorption
  • Electrical stability under stress
  • Chemical-resistant
  • Sunlight-resistant
  • Meets cold bend test at -55C

Specification Description

CONDUCTOR: Bare Copper
INSULATION: Ethylene Propylene Rubber (EPR)
TEMPERATURE: 90C
VOLTAGE: 5 KV

Specifications:

Armor NO
Composite NO
Conductor Count 1 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 250 KCMIL (ALSO KNOWN AS MCM)
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material CPE-CHLORINATED POLYETHYLENE
Product Type UNISHIELD
Screen/Shield SHIELDED
Screen/Shield Type COPPER WIRE, UNISHIELD
Voltage Range 5KV
UNSPSC Code 26121629

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.