COMMSCOPE | 1918784-1
24-Fiber Cassette 12 Duplex Port Mpo Trunk/Lc XG Mm 50 m Pr-Fliped Ab/Ba RoHS

MFR PART #  1918784-1
PART #  370279
Minimum 1 Each
Call for Availability

Description

MPO cassettes feature one or two MPO connections for 12- or 24-fiber applications. Cassettes have the same footprint as the snap-in adapter plates and come pretested and ready to use. Cassettes’ fiber polarity is flipped AB/BA with straight-through con figurations. MPO SECURE cassettes are available in 10 color-coded and keyed connector configurations that limit improper connections in segregated or secure networks. Pretested MPO and MPO SECURE trunk cable assemblies are available in many color/lengt h/fiber count combinations.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant

Industry Standards.Lead Free Solder Processes: Not relevant for lead free process

Product Type Features.Cable Assembly Type: LC Adapter to MPO Adapter

Product Type Features.Prt Type: Cable Assembly

Termination Features.Fiber Type (Micron): OM3 50/125

Termination Features.Mode: Single-mode

Contact Features.Fiber Channel: No

Body Features.Number of Fibers: 24

Termination Features.Insertion Loss (dB): 1.25

ConfFeatures.Connector(s) Exit Angle to Connector(s) Exit Angle: 45 to 180

Product Type Features.Fiber Optic Cable Connector Type: LC, MPO

Body Features.Connector Color: Aqua, Black

Housing Features.Fiber Path Configuration: Flipped

Product Type es.Special Application: 12 Port MPO-24xLC/PC

Specifications:

Connector Type MPO - LC
Fiber Type OM3
Number of Fibers 24 FIBER
Type TRUNK CABLES
UNSPSC Code 26121650

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.