ABB | 1SNK505010R0000
Screw Clamp Terminal Block, 1-Circuit, Block Feed-Through, 2 Positions, 32 A, 8.8 G

MFR PART #  1SNK505010R0000
PART #  489924
Minimum 1 EACH
In Stock

Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB’s screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Features

  • Sub-function: 2 clamps
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools

Specification Description

Wire Size: Rigid: (1) 24 - 12 AWG (UL/CSA), (2) 24 - 16 AWG (UL/CSA), Flexible: (1) 24 - 12 AWG (UL/CSA), (2) 24 - 14 AWG (UL/CSA), Flexible With Ferrule: (1) 0.22 - 2.5 mm2, (2) 0.22 - 1.5 mm2, Main Circuit- Screw Clamp / Rigid: (1) 24 - 12 AWG, (2) 24 - 16 AWG, Screw Clamp / Flexible: (1) 24 - 12 AWG, (2) 24 - 16 AWG, Screw Clamp / With Insulated Ferrrule: (1) 24 - 14 AWG, Screw Clamp / With Twin Ferrrule: (2) 24 - 16 AWG
Spacing: 5.2 mm
Amperage Rating: 32 A, 480 A At 1 sec Short-Time Withstand
Voltage Rating: 1000 V
Color: Grey
Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width), TH35-7.5 (35 Length X 7.5 mm Width)
Connection: Screw Clamp
Size: 5.2 mm Width X 53 mm Height X 47.3 mm Depth
Flammability: V0 (UL94)
Dielectric Test Voltage: 2200 V
Overvoltage Category: III
Operating Temperature: -5 To +40 deg C
Pollution Degree: 3
Impulse Withstand Voltage: 8 kV
Wire Strip Length: 0.413 in.
Gauge Type: A3-B3
Tightening Torque: 5.31 in-lb
Insulation: Polyamide
Screw Driver Size: 0.138 in. Flat
Power Loss: 1 W

Tech Info

UL Listed, CSA, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant

Specifications:

Rating IP20
Type TERMINAL BLOCK
UNSPSC Code 39121410

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.