COMMSCOPE | 2-1933960-5
HD MRJ21 ULTRA SLIM PRETERM 25MTR.180DEG.FT4

MFR PART #  2-1933960-5
PART #  426589
Minimum 1 EACH

Description

This part is discontinued by supplier with no suggested replacement.

Specifications:

Color GREY
Connector Type MRJ21 TO MRJ21
Lengths 25 M | 82.02 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA CONNECTOR

Data Sheets

TECHNICAL DRAWING