COMMSCOPE | 2-2111521-1 | TMRJ-XSSRW-SS021M
MRJ21 XG to MRJ21 XG, 10 Gb/s, 180-180 back shell; CMR sheath,21M

MFR PART #  2-2111521-1  | TMRJ-XSSRW-SS021M
PART #  500352
Minimum 1 EACH
Call for Availability

Specifications:

Color WHITE
Connector Type MRJ21 TO MRJ21
Lengths 21 M | 68.9 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet