HID GLOBAL CORPORATION | 2002PG1MN
Credentials, Cards, ICLASS 16K/16, PROG ICLASS, F-GLOSS, B-GLOSS, MATCH #, NO SLOT

MFR PART #  2002PG1MN
PART #  573102
Minimum 1 EACH
Call for Availability

Specifications:

Color WHITE
Dimensions 3" X 2" (APPROX.)
Frequency 13.56 MHZ
Memory 16K BITS
Product Type CLAMSHELL CARD
Read Format SMART CARD
Sales Category ELECTRIC CARDS AND FOBS
Slotting NOT SLOTTED

Spec Sheet

Spec Sheet