CORNING | 200FM
Fiber Optic Microscope, 200x

MFR PART #  200FM
PART #  352625
Minimum 1 EACH
In Stock

Description

The Corning Cable Systems handheld microscope makes connector end-face inspection easy and convenient with immediate visual feedback to increase connector-polishing productivity during installation. Also ideal for troubleshooting contamination issues, the small size and rugged construction make this microscope excellent for field use. Each comes with a soft carrying case and a universal 2.5 mm adapter for viewing most common connectors. The microscope has a built-in laser safety filter that provides a high level of attenuation at the most common laser wavelengths in case of accidental viewing of an active fiber.

Features

  • Small size and rugged construction
  • Ideal for field use Built-in laser safety filter
  • Safety in case of accidental viewing of active fiber LED lamp
  • Extended life span Coaxial and oblique illumination
  • Ease of inspection for scratches and debris

Specification Description

Product Type (FOJP): Accessories
Temperature - Operation (Metric): -18 C to 50 C
Temperature - Operation (US): 0 F to 122 F
Temperature - Storage (Metric): -40 C to 60 C
Temperature - Storage (US): -40 F to 140 F

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Connector Type UNIVERSAL
Type MICROSCOPES
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.