PROTECTIVE INDUSTRIAL PRODUCTS | 202-132
100% Nomex Hood w/ Bib, Slit-Eye Coverage, Double Layer, White, OSFM

MFR PART #  202-132
PART #  904860
Minimum 1 CASE
Call for Availability

Description

A key factor in the thermal protection Nomex provides is that it carbonizes and thickens when exposed to the intense heat of today’s fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough , protective barrier stays supple and flexible until it cools, which gives you valuable extra seconds of protection when you need it most.

Garments made from Nomex are also durable, lasting on average two to three times longer than most other standard protective fabrics, including 100% cotton, polyester garment blends and typical flame retardant treated cotton.

Features

  • 100% Nomex flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability
  • 100% Nomex fabric’s protective qualities will not wash out
  • Fabric meets OSHA requirements for flame resistance
  • All bibs are 6" sinle-layer, front and back
  • Ideal for use in chemical plants, metal and glass manufacturing, natural gas production and distribution and law enforcement
  • One Size Fits Most

Specifications:

Product Type HEAD PROTECTION
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.