HID GLOBAL CORPORATION | 2021BG1NNM
Credentials, Cards, ICLASS PROX 16K/2, PROG ICLASS & 125K, F-GLOSS, B-GLOSS, NO #, NO SLOT, MATCH 125K #

MFR PART #  2021BG1NNM
PART #  573256
Minimum 1 EACH
Call for Availability

Specifications:

Color WHITE
Dimensions 3" X 2" (APPROX.)
Format MULTIPLE FORMATS
Frequency 13.56 MHZ
Memory 16K BITS
Product Type CLAMSHELL CARD
Read Format MULTI-TECHNOLOGY
Sales Category ELECTRIC CARDS AND FOBS
Slotting NOT SLOTTED

Spec Sheet

Spec Sheet