INTERLOGIX | 204-12/24VCAN
Smoke Detector Accessory, End of Line Power Supervision Relay, 4-wire Applications, 12/24 V DC, ULC Listed

MFR PART #  204-12/24VCAN
PART #  236024
Minimum 1 EACH

Description

The power supervision relay is used for terminating smoke detector loops for connection to burglar and fire alarm panels. This relay supervises the wires providing power to 4-wire smoke detectors. If the power is interrupted, the power supervision rela y will cause the alarm panel to indicate a trouble condition. The relay draws a low current with an operating voltage of 6 or 12/24 V DC. The units fit easily into a junction box and can be quickly mounted using the tie wrap and adhesive backed tie-dow n clip provided.



Must be a reseller to purchase this product

Features

  • 6 V or 12/24 V models available
  • Compatible with most fire panels
  • Works with all 4-wire smoke detectors
  • Fits into junction box

Specifications:

Device Type SMOKE DETECTOR
UL Listed UL LISTED
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.