COMMSCOPE | 206060-1
CPC (Circular Plastic) and Circular Metal-Shell Connectors; Housing Connector Style: Plug 4 Positions 4 Signal Positions 0 Power Positions

MFR PART #  206060-1
PART #  106035
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 4
Housing Features.UL Flammability Rating: UL 94V-0
Mechanical Attachment.Mating Retention Type: Threaded Coupling
Product Type Features.Sealed: No
Housing Features.Housing Color: Black
Housing Features.Mating Alignment Type: Keyed
Housing Features.Connector Style: Plug
Contact Features.Contact Type: Socket
Product Type Features.Connector Type: Housing
Product Type Features.Shell Size: 11
Product Type Features.Thread Size: 5/8 - 24 UNEF-2A
Housing Features.Housing Material: Thermoplastic - GF
Product Type Features.Mount: Free Hanging
Environmental.Fluid Resistance: None
Product Type Features.Product Series: Series 1
Body Features.Number of Signal Positions: 4
Product Type Features.Shell Type: All Plastic
Product Type Features.Mount Angle: Straight
Configuration Features.Reverse Numbering: Without
Mechanical Attachment.Keying: A
Configuration Features.Environmental Protection: Without
Contact Features.Reverse Gender: Standard
Industry Standards.VDE Tested: No

Specifications:

UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.