HID GLOBAL CORPORATION | 2060CSSNN
Access Control, Credentials, ICLASS TAG 2K/2, CONFIGURED, F-HID LOGO, NO #, NO SLOT

MFR PART #  2060CSSNN
PART #  573441
Minimum 1 EACH
Call for Availability

Features

  • Provides the convenience of HID’s iCLASS contactless read/write smart card technology in a small disk-shaped package

Specification Description

Base Model: 206

Specifications:

Color GREY
Dimensions APPROX. 1.3" DIA. X .07" THICK
Frequency 13.56 MHZ
Memory 2K BITS
Product Type TAG CREDENTIAL
Read Format SMART CARD
Sales Category ELECTRIC CARDS AND FOBS
Slotting NOT SLOTTED

Spec Sheet

Spec Sheet