HID GLOBAL CORPORATION | 2062CSSNN
Credentials, Adhesive Tag, ICLASS 16K/16, CONFIGURED NON-PRGMD, GRY, ADH, NO #, NONE

MFR PART #  2062CSSNN
PART #  573465
Minimum 1 EACH
Call for Availability

Specifications:

Color GREY
Dimensions APPROX. 1.3" DIA. X .07" THICK
Frequency 13.56 MHZ
Memory 16K BITS
Product Type TAG CREDENTIAL
Read Format SMART CARD
Sales Category ELECTRIC CARDS AND FOBS