GAI-TRONICS | 210-001
ADA, Corridor Telephone, Analog, Stainless Steel Construction, Braille Keypad and Tamper-resistant Hardware

MFR PART #  210-001
PART #  517886
Minimum 1 EACH
Call for Availability

Description

GAI-Tronics 210-001 Corridor Telephone offers standard line-powered telephone operation in a rugged, stainless steel package. Its volume-control handset includes a 29 in., swivel armored cord and the microphone and earpiece are nonaccessible. The 210-0 01 is ideally suited for installation in any area requiring the Americans With Disabilities Act maximum protrusion depth of 4 inches (corridors, hallways, passageways, etc.). The unit’s rear mounting plate provides telephone line access, eliminating vi sibility of, or access to the cabling. Additionally, the corridor telephone is secured with tamper-resistant hardware to prevent vandalism. Also provides an isolated, dry-contact closure output while the handset is off-hook and connected to the telepho ne line.

Features

  • Wall-mount Design for Indoor Use
  • Standard Telephone Operation
  • Braille, Chrome-plated Keypad
  • Brushed Stainless Steel Housing
  • Volume-control Handset with 29-inch Swivel Armored Cord
  • Ringer with Loudness Control
  • Less than 3/12-inch Depth
  • Dry Contactut
  • UL/CSA 60950/60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant for Corridor Installation

Specifications:

Call Waiting NO
Caller ID NO
Color STAINLESS STEEL
Data Port NO
Flash Key NO
Hold Button NO
Intercom NO
Line Size 1
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
Type INDUSTRIAL
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.