ORTRONICS | 211015DA8FKIT
Data Adapter Kit, DB15/F to RJ45 Keyed

MFR PART #  211015DA8FKIT
PART #  136470
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

Data Adapter kit that interfaces from a RJ45 keyed 8-position jack to a DB15 Female.

Features

  • Field terminate without the use of special tools: Cost savings.
  • Field configurable: Meets Individual requirements.

Specification Description

Wire Gauge: 24 AWGTypical Application: Interface between data terminals equipment (DTE) and data communication equipment (DCE)Depth Metric: 40.3098 mmWidth Metric: 40.4114 mm
Height USA: 0.63 in.Height Metric: 16.002 mmFlamibility Rating: UL 94V-O

Specifications:

Type DB TO MOD JACK

Spec Sheet

Spec Sheet