COMMSCOPE | 2111370-1 | TMRJ-1SURG-SH001M
MRJ 21 Straight to Hydra 6-leg, 180-RJ45, CMR rating, 1M

MFR PART #  2111370-1  | TMRJ-1SURG-SH001M
PART #  500056
Minimum 1 EACH
Call for Availability

Specifications:

Color GREY
Connector Type MRJ21 TO RJ45
Harness Type HYDRA (MODULAR)
Lengths 1 M | 3.28 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING