
Description
Easier to pull than standard tray cables, minimizing labor costs, UL TC-ER approval to reduce material costs. No conduit is needed, Black numbered conductors with printed color code for easy identification, UV resistant and direct burial, UL wet rating 75oC, Plant expansion, Contractor market, A & E firm plant designs, Tray wiring, Anywhere that VNTC cables are used
This part has been discontinued by supplier.
Features
- Easier to pull than standard tray cables, minimizing labor costs
- UL TC-ER approval to reduce material costs
- No conduit is needed
- Black numbered conductors with printed color code for easy identification
- UV resistant and direct burial
- UL wet rating 7
- Plant expansion, Contractor market, A & E firm plant designs, Tray wiring, Anywhere that VNTC cables are used
Specification Description
Conductor Type: Bare Copper
Insulation: PVC/Nylon
Jacket: Black PVC
Shield type: Unshielded
Temperature range: -40C to +90C
Nominal voltage: 600/1000 AWM Volt
Approvals: UL, ULTC, CSA, CE, RoHS, NFPA
RoHS: Y
Specifications:
Armor | NO |
---|---|
Composite | NO |
Conductor Count | 3 CONDUCTOR |
Conductor Material | BARE COPPER |
Conductor Size | 16 AWG |
Conductor Type | STRANDED |
Earth/Ground Wires | NO |
Insulation Material | PVC/NYL-POLYVINYL CHLORIDE/NYLON |
Jacket Material | PVC-POLYVINYL CHLORIDE |
Product Type | VNTC CONTROL |
Screen/Shield | UNSHIELDED |
Voltage Range | 600V |
UNSPSC Code | 26121603 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.