LAPP GROUP | 211603S
Flexible Tray Cables, Stationary, 16 AWG (7 strand) 1.32 mm2, 3 conductor, Black PVC Jacket, Unshielded, Foil Tape0.314" Outer Diameter, 8 Bend radius

MFR PART #  211603S
PART #  OLF-211603S
Minimum 25 FEET
Call for Availability

Description

Easier to pull than standard tray cables, minimizing labor costs, UL TC-ER approval to reduce material costs. No conduit is needed, Black numbered conductors with printed color code for easy identification, UV resistant and direct burial, UL wet rating 75oC, Plant expansion, Contractor market, A & E firm plant designs, Tray wiring, Anywhere that VNTC cables are used

Features

  • Easier to pull than standard tray cables, minimizing labor costs
  • UL TC-ER approval to reduce material costs
  • No conduit is needed
  • Black numbered conductors with printed color code for easy identification
  • UV resistant and direct burial
  • UL wet rating 7
  • Plant expansion, Contractor market, A & E firm plant designs, Tray wiring, Anywhere that VNTC cables are used

Specification Description

Conductor Type: Bare Copper
Insulation: PVC/Nylon
Jacket: Black PVC
Shield type: Unshielded, Foil Tape
Temperature range: -40C to +90C
Nominal voltage: 600/1000 AWM Volt
Approvals: UL, ULTC, CSA, CE, RoHS, NFPA
RoHS: Y

Specifications:

Armor NO
Composite NO
Conductor Count 3 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 16 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC/NYL-PVC/NYLON
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type VNTC CONTROL
Screen/Shield Type FOIL SHIELD AL MYLAR
Screen/Shield SHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet