MILWAUKEE ELECTRIC TOOL CORP | 2130-20
M18 ROCKET LED Tower Light

MFR PART #  2130-20
PART #  780836
Minimum 1 EACH
Call for Availability

Description

The brighter, tougher, taller stand light - M18 ROCKET LED tower light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The 2130-20 can be setup in seco nds with its max extension 7 Ft. high, and it collapses down to 40 in. for easy transport and storage. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lm of high definition light output for in its high mode, 1,300 in. medium and 850 in. low, and it can run for up to 4, 6, or 10 hours with an M18 REDLITHIUM XC 5.0 battery pack. It uses high quality LEDS with a neutral wh ite color and a high color rendering index paired with a Milwaukee designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an imp act-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. Its LEDS never need to be replaced, and are backed by a Limited Lifetime Warranty. The combination of these technologies offers professionals the high est quality LED lighting solution, on or off the jobsite.

Features

  • Sets up in 5 seconds, 7 ft. max extension
  • Rotating and pivoting head is extendable from 4 to 7 ft.
  • Compact 26 in. footprint with low center of gravity
  • Three light output modes for optimal brightness and runtime
  • High mode: 2,000 lm for up to 4 hours wh M18 XC 5.0 pack
  • Medium mode: 1,300 lm for up to 6 hours with M18 XC 5.0 pack

Specifications:

Type FLASHLIGHTS & LAMPS
UNSPSC Code 39111610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.