GENERAL CABLE | 2133017
24-4P UTP-CMR Solid Bare Copper CAT3 SRPVC/FRPVC Gray Jacket PULL- PAC Boxes 1000FT

MFR PART #  2133017
PART #  CM-00424BICC-3U-09
Available in 1000 Feet increments
Minimum 1000 Feet
In Stock

Description

Category 3 Non-Plenum

Features

  • Applications:
  • 100 VG-AnyLAN
  • 52 Mbps ATM
  • 10 BASE-T (IEEE 802.3)
  • T1
  • Voice

Specification Description

Conductors: 24 AWG solid bare annealed copper
Insulation: Flame-retardant semi-rigid PVC; Polyolefin
Rip Cord: Applied longitudinally under jacket
Jacket: Flame-retardant PVC; Sequential footage markings

Tech Info

Compliances
ANSI/ TIA 568-C.2
ANSI/ICEA S-90-661 (Category 3)
NEC/CEC Type CMR
(UL 1666)
RoHS Compliant Directive 2002/95/EC

Specifications:

Category CATEGORY 3
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color GREY
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.