MILWAUKEE ELECTRIC TOOL CORP | 2146-20
M18 RADIUS LED Compact Site Light w/ ONE-KEY

MFR PART #  2146-20
PART #  924710
Minimum 1 Each
Call for Availability

Description

Most versatile light on site - customize, track, manage the new M18 RADIUS LED compact site light with ONE-KEY is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applicat ions. With 4,400 lm of TRUEVIEW high definition output, the M18 RADIUS LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.

Features

  • Set light remotely from 50 ft
  • Optimize brightness and runtime
  • Program automatic schedule
  • Lighting for task, area, and overhead
  • 4,400 lm for maximum coverage
  • High impact polycarbonate lens

Specifications:

UNSPSC Code 39111500

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.