POLYCOM | 2200-40040-001
Expansion Microphone Kit for SoundStation IP 7000. Includes two (2) expansion mics and 2.1m/7ft connection cables.

MFR PART #  2200-40040-001
PART #  376713
Minimum 1 EACH
Call for Availability

Description

Extension microphones for SoundStation IP7000. Includes two EX mics and two 7 foot/2.3 meter cables. Does not include Brazil, China

Features

  • On-device, simultaneous support for H.323 (VVX 1500 D) and SIP for easy connectivity and flexibility
  • Intuitive, color touch screen phone interface for voice, video and applications
  • Instant, one-touch business-grade video conferencing right from the desktop
  • Adjustable camera, base and display to suit the environment and provide eye-level visual interactions
  • Six-line, feature-rich touch screen phone with Polycom HD Voice technology 1
  • Highly customizable applications platform with open Polycom API, integrated full browser and USB 2.0 port for applications
  • Bundled with productivity and personalization applications, including Polycom Productivity Suite, Polycom My Info Portal and Digital Photo Frame
  • Integrated Gigabit Ethernet switch for bandwidth-intensive applications
  • IEEE 802.3af powered at under 11 W maximum for a "green" world
  • Smart motion detection allows the screen to go to power-save mode when no one is in the office

Specifications:

Amplified YES
UNSPSC Code 43223309

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.