CORTELCO | 221021TP227E
Cortelco Colleague Enhanced Multi-Feature Telephone with Caller ID in Frost

MFR PART #  221021TP227E
PART #  250010
Minimum 1 EACH
Call for Availability

Features

  • Improved Super-Twist LCD Screen: Improved Viewing and Reduced Glare
  • Ratchet-Type LCD Display: Allows User to Select Viewing Angle
  • Both 90 Volt and 24 Volt Message Waiting Lamps
  • Headset Jacks (2.5mm and RJ type)
  • Caller ID with Call Waiting
  • 80 Message CID Memory
  • Backlit Extra Large 3-line LCD Panel
  • Trilingual: English, French and Spanish
  • Voice Message Indication: FSK, Stutter and 90 Volt
  • Speakerphone
  • Mute with LED
  • Electronic Hold
  • 10 Direct and 10 Keypad Memories
  • Programmable Flash
  • Redial
  • High Profile Ring Indicator
  • Multi-Step Volume Control
  • Data Port
  • Tone/Pulse Switch
  • Dual Headset Jacks
  • Desk/Wall Mountable

Specifications:

Call Waiting YES
Caller ID YES
Type FEATURE PHONE
Color FROST
Data Port YES
Display YES
Flash Key YES
Headset Jack YES
Hold Button YES
Intercom NO
Line Size 1
Message Waiting YES
Mute Button YES
Redial YES
Speaker Phone YES
Technology ANALOG

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.