COLEMAN CABLE | 22429
CCI Seoprene SEOOW E54864, 600V, -50C to 105C, FT2 Water Resistant, 10 AWG, 4 Conductors
Description
TPE insulation
TPE jacket
-40C to 105C, 600 V
Applications
Special uses requiring flexibility and mechanical toughness, high environmental resistance and flame retardance
Push button remote controls, motor control, stage equipment and lighting, industrial control and robotic systems
Outdoor applications and suitable and approved for submersion in water
Features
- Flexible and tough Seoprene jacket
- -50C to 105C temperature extremes
- Excellent abrasion, ozone, sunlight, chemical and oil resistance.
- Non-wicking lightweight polypropylene fillers
- Water resistant with high dielectric insulation
- Lightweight, long lasting, easy to carry and easy to handle
- Fully recyclable and non-hazardous for environmental landfill disposal
- Color-coded conductors for easy identification.
Specification Description
CONDUCTOR: Bare Copper
INSULATION: Thermoplastic Elastomer (TPE)
TEMPERATURE: 105C
VOLTAGE: 600 V
Specifications:
Conductor Count | 4 CONDUCTOR |
---|---|
Conductor Material | BARE COPPER |
Conductor Size | 10 AWG |
Conductor Type | STRANDED |
Earth/Ground Wires | NO |
Insulation Material | TPE-THERMOPLASTIC ELASTOMER |
Jacket Material | TPE-THERMOPLASTIC ELASTOMER |
Product Type | SEOOW |
RoHS Compliant | YES |
Screen/Shield | UNSHIELDED |
Standards | UL/CSA |
Voltage Range | 600V |
UNSPSC Code | 26121629 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.