COMMSCOPE | 229910-1
Cable Clamp

MFR PART #  229910-1
PART #  073525
Minimum 1 EACH
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Black
Body Features.Number of Positions: 50
Operation/Application.Application Use: Cable-to-Cable
Product Type Features.Accessory Type: Cable Clamp
Body Features.Cable Outer Diameter (mm [in]): 8.89 10.80 [0.350 0.425]
Product Type Features.Shield Material: Copper Alloy

Specifications:

Type CLAMPS AND CLIPS