BELDEN | 23598257
CBL ASSY MOD 24-4PR STRANDED CAT5 T568A/B 25FT 23598257 GREY

MFR PART #  23598257
PART #  148747
Minimum 1 EACH

Description

This part is discontinued by supplier with no suggested replacement.

Specifications:

Category CATEGORY 5
Color GREY
Connector Type RJ45 TO RJ45
Harness Type LINE CORD
Lengths 25 FT. | 7.62 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS