MILWAUKEE ELECTRIC TOOL CORP | 2360-20
M18 Rover LED Dual Power Flood Light

MFR PART #  2360-20
PART #  924719
Minimum 1 Each
Call for Availability

Description

2X Brighter, maximum versatility - M18 Rover LED dual power flood light is designed to give professionals a portable area lighting solution that replaces 500 W halogen flood lights and adapts, performs, and survives industrial use. The 2360-20 is the i ndustry’s brightest 18 V LED flood light, and it is up to 20% brighter than 500 W halogen flood lights. Capable of filling large areas with light, it provides 3,000 lm of high definition light output for in its high mode, 1,500 in. medium and 650 in. l ow, and it can run for up to 2, 4, or 9 hours with an M18 REDLITHIUM XC 5.0 battery pack. in addition to running off of M18 batteries, it can run off of an AC cord for all day applications. It uses high quality LEDS with a neutral white color and a hig h color rendering index paired with a Milwaukee designed reflector to produce an even beam pattern. Its head rotates 240 to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footpri nt and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers signifi cant advantages over halogen work lights with superior impact durability and temperature management, and its LEDS never need to be replaced, and are backed by a Limited Lifetime Warranty.

Features

  • 20% Brighter than 500 W halogen flood light
  • Three light output modes for optimal brightness and runtime
  • High mode: 3,000 lm for up to 2 hours with M18 XC 5.0 pack
  • Medium mode: 1,500 lm for up to 4 hours with M18 XC 5.0 pack
  • Low mode: 650 lm for up to hours with M18 XC 5.0 pack
  • High definition output with true color, even beam, and natural light

Specifications:

UNSPSC Code 39111500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.