MILWAUKEE ELECTRIC TOOL CORP | 2429-21XC
M12 Cordless Sub-Compact Band Saw Kit

MFR PART #  2429-21XC
PART #  924725
Minimum 1 Each
Call for Availability

Description

The Milwaukee 2429-21XC M12 sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12 band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12 band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will deliver over 150 cuts per charge with the included M12 REDLITHIUM XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12 band saw performs clean cuts on the mo st common small diameter metal cutting applications. The M12 band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use . The tool also includes a variable speed trigger, and LED light.

Features

  • One-handed cuts: most compact size and lightest weight of any cordless band saw
  • Powerful motor: cuts 3/4 in. EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • 1-5/8 in. cut capacity: for a wide range of applications
  • Meets OSHA guarding rquirements: Suitable for one-handed use
  • LED light: highlights the cut line
  • Blade tension adjustment: adjustable blade tracking

Specifications:

Category DRILLS AND SCREWDRIVERS
Power Input NONE
Power Type CORDLESS
Product Type DRILL - HAMMER
Tool Capacity 1/2
Voltage 12V
UNSPSC Code 27112709

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.