FLUKE NETWORKS | 25501009 | 2327354
TS25D test set with ABN

MFR PART #  25501009  | 2327354
PART #  262443
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

This feature-rich test set is a necessity for a variety of installs. The TS25D Test Set features data lockout and lockout override, making you completely safe in talk or monitor mode. The DSL/POTS filtering technology allows you to safely draw dial ton e without downing DSL.A built-in analog tone generator simplifies wire identification with a probe. An amplified speaker makes monitoring the line hands-free, so you can keep working. The talk battery function provides voltage to carry voice conversati on on non-powered pairs.All in a compact unit with an oversized robust liquid crystal display (LCD) that makes the intuitive, common-sense menus easy-to-read and use.

Features

  • Detects dial tone and polarity, places and receives calls, indicates line voltage and current, and has a one-way amplified speaker for hands-free listening during testing of telephone lines
  • Built-in tone generator for wire identification
  • Caller-ID and Call Waiting Caller-ID
  • Monitors lines without disrupting service, remaining on hook if data is detected, and stores up to ten 23-digit numbers which can be speed-dialed via the keypad
  • Keypad has standard dialing keys and function keys, plus a large LCD for viewing test status

Specifications:

Type BUTT SET
UNSPSC Code 41110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.