CORTELCO | 255400VBA20MC
Cortelco Single-Line Wall Telephone with Volume Control in Ash

MFR PART #  255400VBA20MC
PART #  304208
Minimum 1 EACH

Description

This part is discontinued by supplier with no suggested replacement.

Features

  • Desk with Cords
  • ADA Volume Control Compliant

Specifications:

Call Waiting NO
Color BLACK
Caller ID NO
Type SINGLE LINE
Data Port NO
Display NO
Flash Key NO
Headset Jack NO
Hold Button NO
Intercom NO
Line Size 1
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
Technology ANALOG

Spec Sheet

Spec Sheet

Data Sheets

MANUAL