GAI-TRONICS | 256-001
Outdoor Rugged Handset Telephone, Analog, Constructed of a High-Impact, Anti-corrosive Enclosure with Braille Keypad, Noise Canceling Microphone and Volume Control Handset

MFR PART #  256-001
PART #  142507
Minimum 1 EACH
In Stock

Description

GAI-Tronics 256-001 outdoor rugged telephones are constructed of a high-impact, anti-corrosive enclosure with an industrial strength six-foot hytrel handset cord. The hytrel cord is unique that it can withstand 250 pounds of pull-strength and remains f lexible in the most extreme temperatures, unlike PVC cords that are limited to 40 pounds of pull-strength and begin to deteriorate at -14ºF temperature range.

Must be a reseller to purchase this product.

Features

  • Rugged Weather-resistant Design
  • Anti-corrosive Enclosure
  • Non-moveable Hookswitch
  • Braille Metallic Keypad
  • Six foot Hytrel Handset Cord Resists up to 250 Pounds of Pull-strength
  • Hearing Aid Compatible (HAC)
  • Volume Control Handset
  • Noise-canceling Microphone
  • Surface Mount or Pole Mount Using (model 230-001 pole mount kit)NEMA 3R Rrated
  • Extreme Operating Temperature Range (-40C to +60C)
  • Certified to UL/CSA 60950 Telecommunication Equipment
  • FCC Registered and IC Certified

Specifications:

Call Waiting NO
Caller ID NO
Type INDUSTRIAL
Data Port NO
Display NO
Flash Key NO
Headset Jack NO
Hold Button NO
Intercom NO
Line Size 1
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.