MILWAUKEE ELECTRIC TOOL CORP | 2615-20 | 261520
M18 Cordless Lithium-Ion Right Angle Drill - Tool Only

MFR PART #  2615-20  | 261520
PART #  899978
Minimum 1 Each
Call for Availability

Description

The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18 cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended mult i-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.

Features

  • 3.75 in. head length - great for working in tight spaces
  • 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
  • Electronic clutch - 11 settings + drill mode for complete control in fastening applications
  • Extended multi-position handle -provides convenience and versatility
  • Built in LED’s - illuminates work surface and indicates clutch out

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Product Type TORQUE MULTIPLIER
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27111602

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.