PROTECTIVE INDUSTRIAL PRODUCTS | 263-42003
Hellberg Cap Mounted, Secure 3 with 27 dB NRR, Orange/Black, Dielectric

MFR PART #  263-42003
PART #  905386
Minimum 1 Case
Call for Availability

Description

The Secure cap mounted ear muff is the ideal choice for any work that requires head and hearing protection. Its durable construction withstands rough environments and the slim design reduces the risk of snagging in branches or confined areas. Available in three protection levels, clearly indicated with bright safety colors for easy identification and selection. "Snap-in" ear cushions with minimal sweat retention and soft foam filling increases the high comfort and are easily replaced.

Features

  • Fits most cap-style hard hats on the market with universal slots
  • Ear cups can be placed in three positions
  • Slim profile design increases stability and reduces risk of snagging in confined spaces
  • Smooth telescopic single-point size adjustment increasescomfort, stability and wear time
  • Soft and wide ear cushions feature snap-in system for easy replacement
  • Dielectric, non-conductive
  • Tested and CE approved against European, North American and Australian standards

Specifications:

Product Type HEARING PROTECTION
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.