PROTECTIVE INDUSTRIAL PRODUCTS | 264-46002
Hellberg Secure React with AM/FM & Level Dependent, 24 dB NRR, Yellow

MFR PART #  264-46002
PART #  905394
Minimum 1 CASE
Call for Availability

Description

Level Dependent microphones in each ear-cup ensure excellent directional hearing, offers natural sounds and enable you to hear conversations, warning signals and other important information without compromising protection. Easy to reach controls let yo u manually tune the AM/FM radio accurately. Combined with the automatic frequency control you will lock on to your favorite station for the best reception available even in low signal areas. For optimal safety communication radios can be connected via the external sound input as well as MP3 players and other common devices.

Features

  • Manual tuning and Automatic Frequency control makes it easy to tune accurately and locks onto desired station
  • Level Dependent microphones provides natural sound quality
  • The sound is limited to a safe 82 dB level
  • Soft cushions with Smart "Snap-In" Systm for easy replacement
  • Smooth size adjustment for optimized comfort and seal
  • Includes 2 x 1,5 V AA batteries for up to 120 hours of use
  • External 3.5 mm sound input for MP3 players etc.
  • Tested and CE approved against European and North American standas

Specifications:

Product Type HEARING PROTECTION
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.