MILWAUKEE ELECTRIC TOOL CORP | 2656-20 | 265620
M18 1/4 in. Hex Impact Driver

MFR PART #  2656-20  | 265620
PART #  1011188
Minimum 1 EACH
Call for Availability

Description

The M18 cordless 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee built 4-pole frameless motor and optimized impact mecha nism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Features

  • Milwaukee 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/4 in. hex quick-connect chuck

Specifications:

Height / Depth NONE
Length NO LENGTH
Width / Diameter NONE
UNSPSC Code 27110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.