MILWAUKEE ELECTRIC TOOL CORP | 2672-21S
M18 Force Logic Cable Cutter Kit with 477 ACSR Jaws

MFR PART #  2672-21S
PART #  924743
Minimum 1 Each
Call for Availability

Description

The M18 Force Logic cable cutter kit with 477 ACSR jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 hen ACSR in seconds. Milwaukee delivers on its heavy duty promise making up to 1,000 cuts on a single set of blades. Powered by a POWERSTATE brushless motor and M18 REDLITHIUM battery this tool can make over 280 cuts on a M18 2.0 battery, making it the most pr oductive tool of its kind.

Features

  • Powerful 6T hydraulic pump effortlessly cuts through 477 cable in seconds
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Optimized blade geometry delivers up to 1000 cuts per blade
  • Patented anti-spreading jaw design provides te best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0F - 122F.
  • Brushless motor delivers up to 4x longer life

Specifications:

Category TOOLS
Length 14.00
Product Type CUTTER - CABLE
Grade DUTY - HEAVY
UNSPSC Code 27110000

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.