MILWAUKEE ELECTRIC TOOL CORP | 2708-22
M18 FUEL Hole Hawg Right Angle Drill w/ Quik-Lok Kit

MFR PART #  2708-22
PART #  924758
Minimum 1 Each
Call for Availability

Description

The M18 FUEL Hole Hawg right angle drill from Milwaukee drills faster than the original corded Hole Hawg, delivers over 150-7/8 in. holes per charge, and is over 30% lighter weight than its corded predecessor. The Quik-Lok chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16 in. hex flat or groove shank bits. Optimized for electricians, the M18 FUEL Hole Hawg is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling w ith augers up to 1-1/4 in. and self-feed bits up to 2 in.. the POWERSTATE brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK Plus intelligence is the most advanced electronic system on the market, preve nting damage to the tool and battery caused by overloading or overheating. The REDLITHIUM XC4.0 batteries provide up to 2X more run time and recharges than standard lithium, operate down to 0 F/-18 C. and have a battery fuel gauge to display the remain ing charge.

Features

  • POWERSTATE Brushless motor provides constant power under heavy load to complete holes faster than corded drills
  • REDLINK Plus intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applicat ions
  • REDLITHIUM Battery pack provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Quik-Lok chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex flat or groove shank bits
  • (1) M18 FUEL Hole Hawg right angle drill w/ Quik-Lok (2708-20)
  • (2) M18 REDLITHIUM XC 4.0 extended capacity battery pack (48-11-1840)

Specifications:

Category DRILLS AND SCREWDRIVERS
Power Input NONE
Power Type CORDLESS
Product Type DRILL - HAMMER
Tool Capacity 1/2
Voltage 18V
UNSPSC Code 27112703

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.