MILWAUKEE ELECTRIC TOOL CORP | 2712-22DE
M18 FUEL 1 in. SDS Plus Rotary Hammer & HAMMERVAC Dedicated Dust Extractor Kit

MFR PART #  2712-22DE
PART #  924760
Minimum 1 Each
Call for Availability

Description

Powered by FUEL technology, the M18 FUEL 1 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 bpm. The Milwaukee REDLITHIUM XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus intelligence integrates full-circle communication betwe en tool, battery and charger to protect from overloading, overheating, and over-discharging. Milwaukee HAMMERVAC dedicated dust extractor.

Features

  • FUEL technology: delivers faster than corded speed, corded durability, and all day work on one charge.
  • POWERSTATE Brushless motor: provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM.
  • REDLITHIUM XC 4.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
  • REDLINK Plus intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
  • AVS anti-vibration system: minimizes vibration for maximum comfort.
  • In-lbs dedicated design: engineered to fit in the most confined workspaces.

Specifications:

Category DRILLS AND SCREWDRIVERS
Power Input NONE
Power Type CORDLESS
Product Type DRILL - ANGLE
Tool Capacity 6"
Voltage 18V
UNSPSC Code 27112700

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.