MILWAUKEE ELECTRIC TOOL CORP | 2730-21
M18 FUEL 6-1/2 in. Circular Saw Kit

MFR PART #  2730-21
PART #  924772
Minimum 1 Each
Call for Availability

Description

The M18 FUEL 6-1/2 in. circular saw is the fastest cutting 18 Volt cordless circular saw on the market, offering up to 30% faster cutting, 2X more run-time, and 5X the motor life of competitive saws. The POWERSTATE brushless motor provides cutting powe r above all other cordless circular saws, allowing applications that previously would have required a corded tool to perform. The REDLITHIUM XC 4.0 extended capacity battery pack delivers up to 2X the run-time of competitive 18 Volt tools and will prov ide more work per charge, and more work over the life of the pack than competitive batteries. The included REDLINK Plus intelligence system ensures optimized performance and protection from overloading, overheating, and over-discharging. The M18 FUEL 6 -1/2 in. circular saw also features a cast magnesium shoe, upper and lower guards providing a durable and lightweight base. The tool also features an integrated LED light, and a rafter hook for easy storage on the job.

Features

  • Magnesium shoe and upper and lower guards
  • POWERSTATE Brushless motor delivers up to 30% faster cutting
  • REDLITHIUM XC 4.0 battery packs for up to 2X longer run-time
  • REDLINK PLUS Intelligence constantly monitors and controls the power delivery from battry to motor ensuring maximum performance

Specifications:

Category SAWS AND SAW BLADES
Power Input NONE
Power Type CORDLESS
Product Type SAW - BANDSAW
Tool Capacity 5" X 5"
Voltage 18V
UNSPSC Code 27112709

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.