CORTELCO | 273000TP227E
Cortelco 7 Series Single-Line Powered Enhanced Telepone with Caller ID in Black

MFR PART #  273000TP227E
PART #  411200
Minimum 1 EACH
Standard Lead Time: 3-7 Weeks

Features

  • Requires no Batteries or AC Adaptor
  • Caller Id with Call Waiting, 99 CID Memory
  • Wide Angel, Adjustable, LCD Display
  • Voice Mail Indication (FSK/Stutter/90V/24V)
  • Mute with LED Indicator
  • Hold with LED Indicator
  • PBX Hold (Programmable)
  • On Hook Pre-dial
  • Directory Button (Save up to 99 Names and Numbers)
  • 5 One Touch & 5 Two Touch Speed Dial Memory Locations with up to 24 Digits
  • Programmable Flash
  • Enhanced Redial-Last 10 Numbers
  • Handset Receive Volume Control (4 Levels)
  • Programmable Ring Cadence (10 Positions)
  • Programmable Ring Volume (Off to 7)
  • Programmable VIP Alert
  • Data Port
  • Speakerphone
  • Speakerphone Volume Control (8 Levels)
  • DTMF Dialing
  • Programmable Area Code
  • 2.5mm/RJ Type Headset Jack
  • Desk/Wall Mountable

Specifications:

Call Waiting YES
Color BLACK
Caller ID YES
Display YES
Data Port YES
Headset Jack YES
Flash Key YES
Hold Button YES
Line Size 1
Message Waiting NO
Intercom NO
Mute Button YES
Redial YES
Speaker Phone YES
Type SINGLE LINE
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.