MILWAUKEE ELECTRIC TOOL CORP | 2750-22CT | 275022CT
M18 1/4 in. Hex Brushless Impact Driver Kit

MFR PART #  2750-22CT  | 275022CT
PART #  899972
Minimum 1 Each
Call for Availability

Description

The M18 1/4 in. hex brushless impact driver is the most compact impact driver in its class and delivers over 50% more run-time than impact drivers with brushed motors. The Milwaukee built brushless motor, relink electronics, and REDLITHIUM batteries pr ovide more efficient power delivery, for fewer trips to the charger. At only 5-3/8 in. long and 3.1 lbs. (with battery), this impact driver provides excellent control & balance in a compact size, perfect for work overhead or in tight spaces. The M18 1/ 4 in. hex brushless impact driver delivers up to 1500 in-lbs. Of torque and 0 to 2,800 RPM for a wide range of fastening applications.

Features

  • Milwaukee Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors. also delivers 1,500 in-lbs. of torque and 0 to 2,800 RPM for a wide range of fastening applications.
  • REDLINK Intelli gence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM Battery: superior pack construction, electronics, and performance deliver more wo rk per charge and more work over pack life than any battery on the market
  • Fastening torque: 1,500 in-lbs
  • Length: 5-3/8 in.
  • Weight: 3.1 lbs (with battery)

Specifications:

Power Input NONE
Power Type CORDLESS
Product Type DRILL - IMPACT
Tool Capacity 1/4
Voltage NONE
UNSPSC Code 27112700

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.