MILWAUKEE ELECTRIC TOOL CORP | 2754-22
M18 FUEL 3/8 in. Compact Impact Wrench w/ Friction Ring Kit

MFR PART #  2754-22
PART #  924777
Minimum 1 Each
Call for Availability

Description

The M18 FUEL 3/8 in. Compact Impact Wrench is the most powerful tool in its class by delivering up to 210 ft-lbs of torque in a compact design. The POWERSTATE brushless motor not only provides unmatched power, but also provides greater efficiency, deli vering up to 20% more run-time than the leading competitors. REDLINK Plus intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM Batteries deliver mo re work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0 to 900 RPM in mode 1, 0 to 1600 R PM in mode 2, and 0 to 2500 RPM in mode 3. Auto shut-off mode intelligently detects when the tool has impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.

Features

  • POWERSTATE Brushless motor delivers 210 ft-lbs. of fastening torque
  • REDLINK Plus intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM Batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power
  • Utilizes a friction ring design to ensure quick & easy socket changes

Specifications:

Category DRIVER
Power Input NONE
Power Type CORDLESS
Product Type DRIVER - HEX
Tool Capacity 1/4
Voltage 18V
UNSPSC Code 27112700

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.