PROTECTIVE INDUSTRIAL PRODUCTS | 280-ML5151-20
JSP Comfort Plus 5151, Yellow, 6-Pt Textile Suspension, Wheel Ratcht, Class G

MFR PART #  280-ML5151-20
PART #  905503
Minimum 1 CASE
Call for Availability

Description

The JSP 5151 hard hat is part of the Comfort Plus series. It features a HDPE shell construction, 6-point suspension system with pivoting wheel ratchet adjustment and universal accessory slots that allows use of most brand of accessories.

Features

  • High-density polyethylene (HDPE) shell dissipates impact energy
  • Shock-absorbing 6-point suspension with adjustable 1" wide polyester textile straps
  • Pivoting wheel ratchet adjustment easily fits over the nape of the neck for a secure fit
  • Brushed nylon acked foam sweatband
  • Universal slots to accept various accessories
  • Packed ready-to-wear with no assembly required
  • Meets ANSI/ISEA Z89.1, Type I, Class G requirements

Specifications:

Type HEAD PROTECTION
UNSPSC Code 46180000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.