ALPHA WIRE | 2811/4
Communication-Control-Industrial-Cable, Communication-Control, 4 Conductor, 24 AWG, Braid, 600 V, Glass Braid Jacket, PTFE Insulation, 0.164 Jacket Diameter, 0.012 Jacket Thickness, 19/36 Stranding

MFR PART #  2811/4
PART #  A2811/4
Minimum 250 FEET
Call for Availability

Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech Info

CA Prop 65
MIL-W-16878_4 _Type E_
NEMA HP3-EXBEE

Specifications:

Conductor Count 4 CONDUCTOR
Conductor Material SILVER PLATED COPPER
Conductor Size 24 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material PTFE-POLYTETRAFLUOROETHYLENE
Screen/Shield Type BRAID
RoHS Compliant NOT DECLARED
Screen/Shield SHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet