PROTECTIVE INDUSTRIAL PRODUCTS | 282-ABR170-11
JSP HardCap A1+ Low-Profile, Black/ Black, Std 2.75" Brim, HDPE Liner

MFR PART #  282-ABR170-11
PART #  905535
Minimum 1 CASE
Call for Availability

Description

Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It’s estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+ is sure to increase wearer acceptability and reduce injuries.

Features

  • Ultra sleek design means the HardCap A1+ is almost indistinguishable from a low-profile baseball cap
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Unique size adjuster slides on an elastic strip to give a quick, secure fit. Angled downward to fit under nape of neck
  • Terry cloth sweatband adds comfort and absorption for the wearer
  • Reflective piping adds extra visibility and therefore safety in all working environments
  • Holes in the liner match up with to mesh panels on the cap to provide added ventilation for coolness and comfort

Specifications:

Type HEAD PROTECTION
UNSPSC Code 46180000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.