PROTECTIVE INDUSTRIAL PRODUCTS | 282-AEM130-11
JSP HardCap AeroLite, Black, Light Weight, Micro 1" Brim, HDPE Liner

MFR PART #  282-AEM130-11
PART #  905549
Minimum 1 CASE
Call for Availability

Description

An estimated 33% of work-related head injuries are a result of impacts while the worker was not wearing any form of head protection . Think of confined work spaces and areas with low vertical clearances, which can occur in the presence of overhanging p ipes or shelving. HardCap Aerolite is the evolution of the popular JSP HardCap A1+, providing bump protection and meeting the EN812 standard for impact resistance. Weighing less than 5 oz., Aerolite is the best performing lightweight bump cap on the ma rket.

Features

  • Weighing less than 5 oz the Hardcap Aerolite can be worn all day without discomfort
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Increased ventilation provides unparalleled coolness and comfort
  • Unique ize adjuster slides on an elastic strip to give a quick, secure fit and is angled downward to fit under nape of neck
  • Terry cloth sweatband with Polygiene coating keeps worker comfortable and prevents unwanted odor
  • Reflective piping adds extra visibility and therefore safety in all working environments
  • Water repellent shell prevents staining and discoloration

Specifications:

Type HEAD PROTECTION
UNSPSC Code 46180000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.