PROTECTIVE INDUSTRIAL PRODUCTS | 289-GTW-6121-M/M-39
PinKit Includes Evo6121, Glasses, M Gloves, M Class 2 Vest, Ear Plugs, Medium

MFR PART #  289-GTW-6121-M/M-39
PART #  905558
Minimum 1 CASE
Call for Availability

Description

With all the pink items we now offer, it made sense to offer these in a Go-To-Work Kit format. So the PINKit was born. This could be sold for October’s Breast Cancer Awareness Month, or throughout the year as a pre-packaged kit for workers to grab, go and get to work. For this reason we decided to keep the hi-vis lime yellow vest that meets ANSI Class 2 in the kit (since our new 300-1516 pink vest is non-ANSI).

Most of the components of the PINKit are set up especially for women. Eva eyewear with a slimmer frame, Compact X-Emboss ear plugs designed for narrower ear canals, and both the gloves & vest are offered in size Medium. And who doesn’t love to wear a pink hard hat!

Features

  • Glasses: Eva Safety Glasses with clear lenses (250-10-0900)
  • Gloves: MaxiFlex Active Gloves, size Medium (34-8264/M)
  • Vest: ANSI Class 2 Hi-Vis Lime Yellow Vest, size Medium (302-MVGLY/M)
  • Hearing: Compact X-Emboss Corded Ear Plugs (267-HPF300C)
  • Hard H: JSP Evolution 6121 Hard Hat with 6-point suspension (280-EV6121-39)

Specifications:

Type HEAD PROTECTION
UNSPSC Code 46180000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.